This item is Discontinued.

Nightstick Flashlight, Black, LED, 60/25L, AAA NSP-4618B

Flashlight, Black, LED, 60/25L, AAA (Discontinued)

  • Mfr # NSP-4618B
  • Zoro # G5044496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSP-4618B
Zoro #
G5044496
UPC #
017398801881
Country of Origin
China

Dimensions

Length
4-3/4"
Diameter
1"
Battery Size
AAA

Details

Number of Batteries
2
Lumens
60/25
Body Color
Black
Light Output
60 lm High/25 lm Low
Beam Distance
50 ft.
Water Penetration Rating
IPX6
Switch Type
Single Body Switch
Body Material
Engineered Polymer
Lens Material
Polycarbonate
Lamp Life
35K hr.
Impact Resistance
2m
Batteries Included
Yes
Candle Power
650
Item
Flashlight
Battery Burn Time
4 hr.
LED Color
White

Description

Flashlight, Battery Size AAA, Number of Batteries 2, Body Color Black, Body Material Engineered Polymer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.