Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FSF-307549
Zoro #
G5045101
UPC #
-
Country of Origin
Austria
Dimensions
Overall Length
3 1/2 in
Shank Size
3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm
Drill Bit Size
3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm
Details
Drill Style
Brad Point
Item
Wood Drilling Brad Point Set
Includes
Drill Bits- 3, 4, 5, 6, 7, 8, 9, 10mm
Drill Bit Material
Carbon Steel
Application
Drilling
Number of Pieces
8
Primary Material Application
Wood
Description
Individual, Wood Drilling Bit Set, Drill Style Brad Point, Drill Bit Material Carbon Steel, Drill Bit Size 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, Shank Size 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, Overall Length 3 1/2 in, Number of Pieces 8, Includes Drill Bits- 3, 4, 5, 6, 7, 8, 9, 10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.