Checklite (CL4), Safety Glasses, Duramass Hard Coat, Polycarbonate Lens, Clear Frame, Frameless

  • Mfr # CL419

  • Zoro # G5045985


product price:  $2.45
/ea
Sold in multiples of 12 for $29.40

Key Features

Lens Color
Polycarbonate
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Duramass Hard Coat
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL419
Zoro #
G5045985
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Polycarbonate
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Duramass Hard Coat
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
Checklite (CL4)
Frame Style
Wraparound
Standards
ANSI Z87+
Photochromatic Lens
No
Metal Detectable
No
Visible Luminous Transmission
0.36
X-Ray Detectable
No
Gender
Unisex
Arm Color
Clear
Includes Anti-Fog Lens Coating
No
Includes Padded Nose Piece
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Padded Arms
No
Includes Brow Lining
No
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
Arm Tip Type
Wraparound
Dielectric Protection
No
Includes Anti-Static Lens Coating
No
Includes No Lens Coatings
No
Includes Eye Socket Lining
No
For Small Heads Designation
Not Rated for Small Heads
Includes Polarized Lens Coating
No
Hinge Type
Barrel
Nose Bridge Material
Polycarbonate
Arm Material
Polycarbonate
Temple Tip Features
Contoured
Application
General Purpose
Includes Reader Lens
Reader Lens Not Included
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Safety Glasses, Series Checklite(R) CL4, Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Indoor/Outdoor, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87+

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.