1250 ml Foam Hand Soap Cartridge

  • Mfr # 8842-03

  • Zoro # G5046688


product price:  $84.69
/pk 3, $28.23/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,250 mL
Fragrance
Fragrance-Free
Hygiene Properties
Antimicrobial
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8842-03
Zoro #
G5046688
UPC #
073852069174
Country of Origin
United States

Dimensions

Container Size
1,250 mL
Size
1250 ml
Height
9"
Depth
3.5"
Refill Size
42.3 fl oz (1250 mL)
Width
3.5"

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Fragrance-Free
Hygiene Properties
Antimicrobial
Hygiene Series
ADX
Requires Dispenser
Yes
Green Certification or Other Recognition
FDA
Standards
FDA Compliant
Formula
Antimicrobial Foam Handwash with 2% CHG
Uses Dispenser
Mfr. No. 8720-06
Hygiene Form
Foam
Color
Amber
Packaging Type
Cartridge
Application
Hand Cleansing
Refill Type
Bulk
Series
ADX-12(TM)
Features
Removable Pump for Easier Recycling
Product Type
Hand Soap
Includes Grit
No
Manufacturer Dispenser Part Number
8871-06, 8872-06
Removes
Grime
NSF Rating
Not Rated

Description

Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series ADX-12(TM), Container Size 1,250 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Antibacterial, Antimicrobial, Dye-Free, Hypoallergenic, Moisturizing, Formula 2 Percent CHG, Broad-Spectrum Antimicrobial Agent, Gentle Cleanser, Moisturizers, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 8871-06, Requires Dispenser Yes, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.