Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
430785
Zoro #
G5047201
UPC #
046677423483
Country of Origin
China
Dimensions
Bulb Manufacturers Warranty Length
3 yr
Max Overall Bulb Length
4-13/64"
Max. Overall Bulb Length
4-13/64"
Light Bulb Dia.
2-19/64"
Bulb Dia.
2.3 in
Description
LED Lamp, Dimmable, Lamp Type A-Line, Lamp Shape A19, Base Type Medium Screw (E26), 7 Watts, Voltage 120, Indoor/Outdoor, Initial Lumens 470, Color Temp. 2700K, CRI 81, Average Life 25,000 hr., Light Color Soft White, Max. Overall Length 4.2 In., Lamp Dia. 2.3 In., Lamp Designation 8A19/END/2700 DIM 6/1, Energy Star Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.