Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR38, 13W, 3000K 426338

LED Lamp, PAR38, 13W, 3000K (Discontinued)

  • Mfr # 426338
  • Zoro # G5047226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426338
Zoro #
G5047226
UPC #
046677426330
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5-3/16"
Max Overall Bulb Length
5-3/16"
Bulb Dia.
4.8 in

Details

Bulb Color Temp.
3000K
Bulb Shape
PAR38
Voltage
120
Watts
13
Bulb Beam Angle
25 Degrees
Energy Star Compliant
No
Bulb Designation
13PAR38/END/F25 3000 DIM SM 6/1
Average Bulb Life
25,000 hr.
Indoor/Outdoor Usage
Indoor/Outdoor
Item
LED Lamp
Wattage Equivalency
3800W HAL
Color Temperature
3000 K

Description

LED Lamp, Lamp Type Flood, Lamp Shape PAR38, Non-Dimmable, Base Type Medium Screw (E26), 13 Watts, 120 Voltage, Incandescent Equivalent (Watts) 75Initial Lumens 830, Color Warm, Color Temp. 3000K, CRI 80, Average Life 25,000 hr., Indoor/Outdoor, Lamp Dia. 4.8 In., Max. Overall Length 5.2 In., Beam Angle 25 Degrees , Lamp Designation 13PAR38/END/F25 3000 DIM SM 6/1, Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.