Checklite (CL4), Safety Glasses, Uncoated, Polycarbonate Lens, Clear Frame, Frameless

  • Mfr # CL400

  • Zoro # G5047306


product price:  $2.15
/ea
Sold in multiples of 12 for $25.80

Key Features

Lens Color
Polycarbonate
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Uncoated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CL400
Zoro #
G5047306
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
3 1/2 in

Details

Item
Safety Glasses
Lens Color
Polycarbonate
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Uncoated
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
Checklite (CL4)
Frame Style
Wraparound
Standards
ANSI Z87+
Metal Detectable
No
Photochromatic Lens
No
Gender
Unisex
Visible Luminous Transmission
0.9
X-Ray Detectable
No
Dielectric Protection
No
Includes Padded Arms
No
Includes Scratch-Resistant Lens Coating
No
Includes Anti-Static Lens Coating
No
Arm Tip Type
Wraparound
For Small Heads Designation
Not Rated for Small Heads
Includes Anti-Fog Lens Coating
No
Arm Color
Clear
Includes Padded Nose Piece
No
Includes Brow Lining
No
Includes No Lens Coatings
Yes
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
Includes Eye Socket Lining
No
Includes Polarized Lens Coating
No
Hinge Type
Barrel
Application
General Purpose
Temple Tip Features
Contoured
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included
Nose Bridge Material
Polycarbonate
Arm Material
Polycarbonate

Description

Checklite CL4 Safety Glasses
Earplug Retaining Technology
Temples Hold Earplug Cord in Place
Lightweight Safety Glasses for Long Term Wear


Lightweight hollowed-out frame and temple design promote airflow
MCR Safety glasses are designed to provide solution-based eyewear protection. The Checklite CL4 features premium features at an affordable price! The stylish hollowed out lightweight frame allows maximum air flow. This series is great for everyday use or as a new stylish visitor spec. It also features a unique bayonet temple that includes earplug retaining technology. Specially designed notches in the temple tips accept and hold earplug cords in place. Choose the best safety glasses, choose MCR Safety! This product meets the ANSI/ISEA Z87.1 2020 standard.


• Bayonet temple for greater comfort
• Available with Duramass hard coat, UV-AF or MAX6 anti-fog, or uncoated versions
• Earplug retaining technology
• Good for everyday use or a new visitor spec
• Hollowed out, lightweight (23.8 grams) frame for maximum airflow
• Premium design at a value price
• Meets ANSI/ISEA Z87.1 2020 standard
• Magnifier options available
• Premium design with exceptional price
• Formerly known as Crews Safety Glasses

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.