Shop HONEYWELL NORTH

North Adaptec, Safety Glasses, Anti-Fog, Hydrophilic, Hydrophobic, Anti-Scratch, Smoke Lens

  • Mfr # T5900WTKSHS
  • Zoro # G0747551

product price: 
$
15.45
/ea

Key Features

Lens Color
Smoke
Frame Type
Half-Frame
Frame Color
Black/Red
Lens Coating
Anti-Fog, Hydrophilic, Hydrophobic, Anti-Scratch
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T5900WTKSHS
Zoro #
G0747551
UPC #
883940276823
Country of Origin
Mexico
Item
Safety Glasses
Lens Color
Smoke
Frame Type
Half-Frame
Frame Color
Black/Red
Lens Coating
Anti-Fog, Hydrophilic, Hydrophobic, Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
North Adaptec
Frame Style
Wraparound
Standards
ANSI Z87.1, CSA Z94.1
Metal Detectable
No
X-Ray Detectable
No
Includes
Cord
UV Protection
99.9% UVA
ANSI Dust/Splash Rating
Not Rated
Photochromatic Lens
No
Gender
Unisex
Includes Polarized Lens Coating
No
Arm Color
Black
Arm Tip Type
Adjustable
Includes Reader Lens
Reader Lens Not Included
Adjustable Pieces
Temple
For Small Heads Designation
Not Rated for Small Heads
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Nose Bridge
Nose Bridge Material
MMT+
Application
General Purpose

Dimensions

Eyewear Size
Universal

Description

Safety Glasses, Series North Adaptec, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating HydroShield(R) Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA, Includes Cord, Standards ANSI Z87.1, CSA Z94.1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.