Avenger, Men's 6-Inch Work Boot, 9.5, W, Leather, 6 in Height, Black

  • Mfr # A7248-W

  • Zoro # G5047920


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7248
Series
Avenger
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7248-W
Zoro #
G5047920
UPC #
617420019330
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7248
Series
Avenger
Waterproof
Yes
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Standards
ASTM F2413-11
Insole System
Memory Foam
Chemical Resisting Sole
No
Liner Material
Mesh, Polyester
Metatarsal System
No
Footwear Closure Type
Lace Up
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
None
Footwear Style
6 in Work Boot
Ninety Degree Heel
No
Midsole Material
Foam
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.98
Insulation Type
None
Waterproof Type
Full Bootie Membrane
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Non-Marking Sole
No
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Outsole Material
Rubber
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.49
Max. Heat Rating
100 Degrees F
Upper Material Description
Leather
Footwear Construction Type
Cemented
Removable Insole
Yes
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
0.85
Predominant Footwear Color
Black
Footwear Sole Pattern
Exclusive Design
Oil Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Material
Leather
Upper Color
Black
Heel Style
Flat Heel
Closure
Lace Up
All-Leather Upper
Yes
Insole Material
Foam
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Wet
0.8
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.47
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Polyester
Maximum Heat Rating (PRINT)
100 Degrees F
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Foam
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Foam
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number A7248

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.