Avenger, Men's 6-Inch Work Boot, 8.5, M, Leather, 6 in Height, Black

  • Mfr # A7248-M

  • Zoro # G5048079


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7248
Series
Avenger
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7248-M
Zoro #
G5048079
UPC #
617420019132
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7248
Series
Avenger
Waterproof
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
0.98
Max. Heat Rating
100 Degrees F
Upper Material Description
Leather
For Outdoor Traction
No
Footwear Construction Type
Cemented
Insulated
No
Metal Chip Resisting Sole
No
Footwear Style
6 in Work Boot
Liner Material
Mesh, Polyester
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Insole System
Memory Foam
Upper Boot Material
All Leather
Waterproof Type
Full Bootie Membrane
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.85
Footwear Sole Pattern
Exclusive Design
Completely Non Metallic
Yes
Footwear Shank Type
None
Metatarsal System
No
Midsole Material
Foam
Non-Marking Sole
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Toe Shape
Round
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Oily
0.49
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Material
Leather
Heel Style
Flat Heel
Upper Color
Black
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Toe Cap Material
Composite
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.47
Insole Material
Foam
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Polyester
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number A7248

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products