Safety Gloves, PR

  • Mfr # 3015-L (9)

  • Zoro # G504851082


product price:  $20.25
/pr

Key Features

Standards
ANSI/ISEA
Insulated
No
Knuckle Padding Material
TPR Rubber
Color
Blue
ANSI/ISEA Cut Level
A2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3015-L (9)
Zoro #
G504851082
UPC #
810070604783
Country of Origin
China

Dimensions

Glove Size
L ( 9 )
Glove Length
10 in
Size- Numeric
9
Thickness
21 ga
Glove Thickness
21 ga

Details

Item
Safety Gloves
Standards
ANSI/ISEA
Insulated
No
Knuckle Padding Material
TPR Rubber
Color
Blue
ANSI/ISEA Cut Level
A2
ANSI/ISEA Puncture Force
45 N
Glove Features
High-Visibility, Reinforced Thumb Crotch, Touchscreen Compatible
Hand Protection Style
Glove
Cuff Style
Knit
Glove Lining Material
HPPE
Latex-Free
No
Fabric Weight
4.2 oz
ANSI/ISEA Impact Level
2
Double-Dipped
No
Glove Coating Color
Black
Finger Coverage
Full Finger
Glove Coating Coverage
Palm
Hem Style
Finished
Knit Material
HPPE
ANSI/ISEA Cut Load
712 g
Silicone-Free
Yes
ANSI/ISEA Puncture Level
2
Lint-Free
No
Series
Helix
Knit Material Color
Blue
Task and Chore Glove Style
Seamless Knit
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Cycles
14,860
Palm Style
Grip-Coated
Touchscreen Compatible
Yes
ANSI/ISEA Abrasion Level
5
Hand
Left and Right
Reflective Backing
No
EN 388 Impact Rated
Yes
ANSI/ISEA Impact Force
5.3 N
Impact Protection Style
Low-Profile
Reversible
No
Glove Coating Material
Microporous Nitrile
Finger Style
Full Finger
Pairs per Package
1
Glove Construction
Seamless Knit
Includes Finger Fourchettes
No
Sold As
Pair
Glove Coating Finish
Smooth
Includes Reinforced Thumb Crotch
Yes
Palm Type
Coated
Knuckle Protection Material
TPR
Glove Liner Material
HPPE

Description

Safety Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Impact Force 5.3 N, Additional Hazard Protection Impact-Resistant, Standards ANSI/ISEA, Knuckle Protection Material TPR, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Tactility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.