Fire Extinguisher, 30 lb Capacity, Class D , UL RatingD , Copper Powder 24 sec, Discharge Time:

  • Mfr # C571

  • Zoro # G504859996


product price:  $2,150.99
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Steel
Extinguisher Capacity
30 lb
Extinguisher Class
D
UL Rating
D
Valve Material
Chrome-Plated Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C571
Zoro #
G504859996
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
6 yr
Cylinder Height
34 in
Cylinder Diameter
7 in

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
30 lb
Extinguisher Class
D
UL Rating
D
Valve Material
Chrome-Plated Brass
Extinguishing Agent Material Composition
Copper Powder
Extinguishing Agent Type
Dry Powder
Standards
FM APPROVED, ISO-9001/ISO-14001, NFPA 10
Maximum Discharge Distance
6 ft
Discharge Time
24 sec
For Fire Type
Combustible Metal Alloys, Combustible Metals
Mount Type
Bracket
Hose Included
Yes
Pressure Type
Stored
Includes
Mount Bracket
Maximum Operating Pressure
195 psi
Cylinder Finish
Painted
Charging
Rechargeable
Cylinder Color
Yellow
Container Type
Cylinder
Maximum Operating Temperature
120 Degrees F
Includes Mounting Hardware
Yes
Features
Large Stainless Steel Loop Pull Pin
Market
Industrial
Fill Type
Charged and Filled
Usable Life
6 yr
Minimum Operating Temperature
-40 Degrees F
For Environment
Heavy Industrial, Light industrial
Included Mount Bracket
Wall Bracket
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Yellow, Cylinder Diameter 7 in, Cylinder Height 34 in, Cylinder Material Steel, Discharge Time 24 sec, Extinguisher Capacity 30 lb, Extinguisher Class D, Extinguishing Agent Material Composition Copper Powder, Extinguishing Agent Type Dry Powder, Features Large Stainless Steel Loop Pull Pin, Fill Type Charged and Filled, For Environment Heavy Industrial, Light industrial

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.