Danger Bilingual Tag, Lockout Tagout, Polyester, 5 3/4 in H x 3 in W, Black, Red, White, Rectangle

  • Mfr # 86526

  • Zoro # G504885810


product price:  $21.15
/pk 10, $2.11/ea

Key Features

Material
Polyester
Height
5 3/4 in
Width
3 in
Color
Black, Red, White
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
86526
Zoro #
G504885810
UPC #
754473865269
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0098 in
Overall Width
3 in
Overall Height
5 3/4 in
Hole Diameter
3/8 in

Details

Item
Danger Bilingual Tag
Material
Polyester
Color
Black, Red, White
Tag Shape
Rectangle
Legend Same on Both Sides
No
Printed Language
English, Spanish
Sign Header
Danger/Peligro
Legend
Do Not Remove This Tag No Sacar La Tarjeta De Advertencia
No. of Ties Included
10
Header
Danger/Peligro
Chemical Resistant
Yes
Tag Color
Black, Red, White
Ruled
Ruled
Background Color
Black, Red, White
Tag Material
Polyester
Self-Laminating
No
Corrosion Resistant
Yes
Header Legend Color
White
UV Resistant
No
No. of Fasteners Included
10
Legend Color
Black/Red
Number of Tags
10
Fastener Type
Cable Tie
Serialization
Not Serialized
Includes
(10) Nylon Ties
Subject Matter
Lockout Tagout
Withstand Pull Force
75 lbf
Legend/Background Color
Black, Red/White
Shape
Rectangle
Grommet Material
Metal
Tag Subject
Accident Prevention
Language
English, Spanish
Glow In The Dark
No
Sign Legend
Do Not Remove This Tag No Sacar La Tarjeta De Advertencia
Sign Header -Back Side
Danger/Peligro
Standards
OSHA
Safety Tag Package Style
Pack
Minimum Service Temperature
-40 Degrees F
Legend Style
Text
Reverse Side Legend
Do Not Remove Tag
Maximum Service Temperature
212 Degrees F
Safety Tag Legend - Back Side
Do Not Remove This Tag No Sacar La Tarjeta De Advertencia
Indoor/Outdoor Usage
Indoor/Outdoor
Moisture Resistant
No
Header Background Color
Black/Red/White
Write on Surface
Yes
Tie Material
Nylon
Sign Background Color
White
Sign Material
Polyester
Minimum Temperature
-40 Degrees F
For Location
Outdoor
Header Text Color
White
Mount Type
Nylon Ties
Maximum Pull Force
75 lbf
Legend Type
Text
Includes Ties
Yes
Write-On Surface
Yes
Maximum Temperature
212 Degrees F
Resistance Properties
Abrasion Resistant, Chemical Resistant
Signage Type
Tag
For Use With
General Equipment
Front Side Legend
Do Not Remove Tag
Number of Printed Sides
2

Description

Danger Bilingual Tag, Front Side Legend Do Not Remove Tag, Header Danger; Peligro, Language English, Spanish, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Do Not Remove Tag, Sign Background Color White, Sign Material Polyester, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With General Equipment, Grommet Material Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.