Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sanford Sanford Artgum Eraser, Nontoxic, 2"x1-7/8", Light Brown 73030

Sanford Artgum Eraser, Nontoxic, 2"x1-7/8", Light Brown (Discontinued)

  • Mfr # 73030
  • Zoro # G505173596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73030
Zoro #
G505173596
UPC #
70530730302
Country of Origin
United States

Dimensions

Width
2"
Length
6"
Height
1"

Details

Item
Manual Eraser
Color
Beige
Features
Non-toxic
Application/Usage
Lead Pencil

Description

Sanford art gum eraser classic artgum eraser is the ideal companion to any school project. Erases clean without streaks. Certified ap nontoxic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.