Men's Western Boot, 11 1/2 EE, Steel Toe, 10 in H, Brown, 10014241

  • Mfr # 10014241

  • Zoro # G5051746


product price:  $178.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10014241
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10014241
Zoro #
G5051746
UPC #
884849767504
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
EE
Height
10 in
Heel Height
1 in or Greater
Footwear Width
EE
Overall Height
10 in
Size (PRINT)
11 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10014241
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
572 Degrees F
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Dry
1.00
Static Dissipative
No
Footwear Closure Type
Pull On
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Liner Material
Mesh
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Non-Marking Sole
No
Footwear Sole Pattern
Multi-Terrain
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
Completely Non Metallic
No
Insulated
No
Footwear Construction Type
Cemented
Last Number or Name
Groundbreaker
Standards
ASTM F2413-11
Removable Insole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Insole System
Removable Polyurethane Footbed
Ninety Degree Heel
Yes
Metatarsal Guard
No
Toe Shape
Round
Wide Toe Cap
No
Insulation Type
None
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Metal Chip Resisting Sole
No
Footwear Style
Western Boot
Mark II Slip Test Results- Dairy Tile Wet
0.83
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.52
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Waterproof Type
None
Metatarsal System
No
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
Yes
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Series
10014241
Insole Material
Polyurethane
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Insole Technology
Removable
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.83
Style Family
Western Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.52
Toe Cap Material
Steel
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
1
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 10014241

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.