Painter's Tape, 24 mm W x 55 m L, 5.4 mil Thick, Blue, Acrylic Adhesive, 9 PK
Mfr # 2090-24AP9
Zoro # G5052065
product price:Â $35.85
/pk 9, $3.98/eaKey Features
Tape Color
Blue
Tape Length
55 m
Tape Width
24 mm
Material
Crepe Paper
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2090-24AP9
Zoro #
G5052065
UPC #
00051115091711
Country of Origin
United States
Dimensions
Tape Length
55 m
Tape Width
24 mm
Tape Thickness
5.4 mil
Metric Tape Length
55 m
Imperial Tape Length
60 yd
Imperial Tape Width
0.9 in
Metric Tape Width
24 mm
Description
Adhesion to Steel 20 oz/in, Tape Brand 3M(TM), Clean Removal Time 2 wk, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 15/16 in, Maximum Tape Performance Temperature 122 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 2090, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Acrylic
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.