Painter's Tape, 15/16 in W x 60 yd L, 5.4 mil Thick, Blue, Scotch Blue 2090

  • Mfr # 2090-24NC

  • Zoro # G5052415


product price:  $4.75
/ea

Key Features

Tape Color
Blue
Tape Length
55 m
Tape Width
24 mm
Material
Crepe Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2090-24NC
Zoro #
G5052415
UPC #
00051115036811
Country of Origin
United States

Dimensions

Tape Length
55 m
Tape Width
24 mm
Tape Thickness
5.4 mil
Metric Tape Width
24 mm
Imperial Tape Length
60 yd
Imperial Tape Width
0.9 in
Metric Tape Length
55 m

Details

Item
Painter's Tape
Tape Color
Blue
Material
Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
Not Rated
Performance Temperature
200 Degrees F For 30 min.
Type
Painters
Tape Shape
Continuous Roll
Series
2090
Clean Removal Time
14 day
Min. Tape Performance Temp.
Not Rated
Rolls/Case
36
Tape Tensile Strength
22 lb/in
Tape Adhesive Strength
30 oz/in
Tape Backing Material
Crepe Paper
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Max. Tape Performance Temp.
200 Degrees F
Number of Adhesive Sides
1
Temperature Range
Up to 122 Degrees F
Sub-Brand
Scotch-Blue
Tape Adhesive Material
Acrylic
Tape Brand
3M(TM)
Tape Resistance Properties
Moisture-Resistant, UV-Resistant
Tape Sub-Type
Multi-Surface Painter's Tape
Tape Type
Painter's Tape
Minimum Tape Performance Temperature
Not Rated
Maximum Tape Performance Temperature
122 Degrees F
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Specifications Met
ASTM
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse
Tape Adhesive Format
Single-Sided
Adhesion to Steel
30 oz/in
Product Form
Continuous Roll
Brand and Series
3M Scotch-Blue 2090
Environment
Indoor/Outdoor
Tape Backing Construction
Paper

Description

Adhesion to Steel 30 oz/in, Tape Brand 3M(TM), Clean Removal Time 2 wk, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 15/16 in, Maximum Tape Performance Temperature 122 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 2090, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Acrylic

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.