Submersible Pump, 3/4 hp, 230V AC, 2 Wires, 6.8 A, 10 Stages, 8 gpm

  • Mfr # 559157

  • Zoro # G505293546


product price:  $2,230.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Number of Wires
2
Amps
6.8 A
Rated Voltage
230V AC
Phase - Pumps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
559157
Zoro #
G505293546
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
1 1/4 in
Pump Diameter
3.9 in
Manufacturer Warranty Length
2 yr
Bore Diameter - Minimum
4 in
Discharge Diameter
1 1/4 in

Details

HP
3/4 hp
Item
Submersible Pump
Number of Wires
2
Amps
6.8 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
8 gpm
Number of Stages
10
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
11 gpm
Flow Rate @ 100 Ft. @ 50 PSI
11 gpm
Impeller Material
Acetal
Phase
Single
Shaft Material
17-4 PH Stainless Steel
Max. Operating Temp.
120 Degrees F
Flow Rate @ 150 Ft. @ 50 PSI
9 gpm
Flow Rate @ 150 Ft. @ 40 PSI
10 gpm
Max. Head
422 ft
Application
Ground Water Extraction
For Media Type
Clear Water
Flow Rate - Maximum
13 gpm
Best Efficiency Flow
11 gpm
Frequency
60 Hz
Requires Control Panel
No Control Panel Required
Discharge Gender
Female
Number of Speeds
1
Horsepower
3/4 hp
Best Efficiency Head
120 ft
Feet of Head - Maximum
406 ft
Full Load Current
6.8 A
Product Type
Submersible Deep Well Pump
Media Temperature - Maximum
120 Degrees F
Installation
Submersible
Priming
Self-Priming
Pump Technology
Centrifugal
Media Temperature - Minimum
33 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Net Positive Suction Head Required
2 ft of head
Power Source
Corded Electric
Series
W8G07S10-22S
Discharge Standard
NPT
Thermal Protection
Auto

Description

Submersible Pump, HP 3/4 hp, Rated Voltage 230V AC, Amps 6.8 A, Phase - Pumps 1, Number of Stages 10, Number of Wires 2, Discharge Head Material Stainless Steel, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 8 gpm, Flow Rate @ 100 Ft. @ 40 PSI 11 gpm, Flow Rate @ 100 Ft. @ 50 PSI 11 gpm, Flow Rate @ 150 Ft. @ 40 PSI 10 gpm, Flow Rate @ 150 Ft. @ 50 PSI 9 gpm, Max. Head 422 ft, Discharge Dia. 1 1/4 in, Max. Operating Temp. 120 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.