Interior/Exterior Paint, Gloss, Oil Base, White, 8 oz

  • Mfr # 7792-730

  • Zoro # G505301012


product price:  $9.79
/ea
Sold in multiples of 6 for $58.74

Key Features

Paint Color Family
Whites
Finish
Gloss
Paint Sub-Brand
Rust-Oleum
Paint Base Type
Oil
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7792-730
Zoro #
G505301012
UPC #
20066779276
Country of Origin
United States

Dimensions

Size
8 oz

Details

Item
Interior/Exterior Paint
Paint Color Family
Whites
Finish
Gloss
Paint Sub-Brand
Rust-Oleum
Paint Base Type
Oil
Color
White

Description

Rust-Oleum Stops Rust oil-based Enamels provides excellent rust prevention when applied directly to metal. They also offer excellent coverage, chip resistance and color retention. For even longer, lasting protection, use a Stops Rust Primer first. Not for use of galvanized steel.


  • • Paint is durable and resists rust, chipping, fading and dulling providing long lasting beauty for projects
  • • Suitable for both interior and exterior use on metal, wood and more
  • • Oil based enamel formula provides superior protection and rust prevention in a rich, shiny finish
  • • Paint dries to the touch in as little as 4 hours and 2 coats are recommended for the best protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.