Manual, Hydraulic, Norton 160, Door Closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # 161BFPxTPN x689

  • Zoro # G5053076


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Norton 160
Closer Type
Non Hold Open
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
161BFPxTPN x689
Zoro #
G5053076
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
2-5/8"
Housing Height
2-7/8"
Housing Length
9-1/16"
Interior Door Width
36 in
Spring Size
Adjustable 1 to 4
Exterior Door Width
48 in
Exterior Door Width - Maximum
48 in
Length Between Mounting Holes
9 1/16 in
Spring Size - Minimum
1
Interior Door Width - Maximum
36 in
Height Between Mounting Holes
3/4 in
Spring Size - Maximum
4

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Norton 160
Closer Type
Non Hold Open
Color
Gray
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Aluminum
ADA Compliant
Yes
Arm Type
Parallel, Regular
Ligature Resistant
No
Includes
Cover, Mounting Template
Max. Door Opening
180 Degrees
Fire Rating - Door Hardware
3 hr
Projection from Wall
2 7/8 in
Arm Material
Steel
Standards
ANSI/BHMA A156.4, UL and cUL Listed
Mounting Hardware
Included
Category Type
Parallel Arm
Features
Tri-Packed
Door Handing
Non-Handed
Series
160
For Use With
Interior and Exterior Doors
Mounting Style
Tri-Packed
Door Weight - Maximum
250 lb
Ligature-Resistant
Not Ligature-Resistant
Projection
2 5/8 in
UL Fire Rating
UL10C
Closer Cycles
25,000,000
Door Opening - Maximum
180 Degrees
Operation Style
Manual
Compatible Brand
NORTON RIXSON
Stop Type
Spring
Interior/Exterior Use
Interior/Exterior
Fire Rating
3 hr
Includes Hardware
Hardware Included
Spring Type
Adjustable
Product Type
Door Closer
ANSI/BHMA Finish
Aluminum Painted
Performance Grade
1

Description

Door Closer, Norton 161 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Parallel, Regular, Color Gray, Exterior Door Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.