Coffee, Toasty Hazelnut, Pod, Caffeinated, Ground, 7.44 oz, 24 PK
Mfr # 0162
Zoro # G505310359
product price:Â $26.89
/pk 24, $1.12/eaKey Features
Net Weight
7.44 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.31 oz
Beverage Flavor
Toasty Hazelnut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0162
Zoro #
G505310359
UPC #
025500774633
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Coffee
Net Weight
7.44 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.31 oz
Beverage Flavor
Toasty Hazelnut
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Sub-Brand
Folgers(R)
Description
Coffee, Net Weight 7.44 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.31 oz, Sub-Brand Folgers(R), Beverage Flavor Toasty Hazelnut, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.