Coffee, Lively Colombian Decaf, Pod, Decaffeinated, Ground, 7.44 oz, 24 PK
Mfr # 0570
Zoro # G505310373
product price:Â $27.39
/pk 24, $1.14/eaKey Features
Net Weight
7.44 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.31 oz
Beverage Flavor
Lively Colombian Decaf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0570
Zoro #
G505310373
UPC #
025500774602
Country of Origin
United States
Dimensions
Size
Single Serving
Length
30"
Width
25"
Details
Item
Coffee
Net Weight
7.44 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.31 oz
Beverage Flavor
Lively Colombian Decaf
Caffeine Type
Decaffeinated
Beverage Format
Ground
Housing Material
Cardboard
Color
White
For Use With
Keurig K-Cup System
Sub-Brand
Folgers(R)
Description
Coffee, Net Weight 7.44 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.31 oz, Sub-Brand Folgers(R), Beverage Flavor Lively Colombian Decaf, Product Type Coffee, Caffeine Type Decaffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.