Coffee, Organic Sumatran Extra Bold, Pod, Caffeinated, Ground, 9.6 oz, 24 PK
Mfr # 4060
Zoro # G505310533
product price: $24.49
/pk 24, $1.02/eaKey Features
Net Weight
9.6 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Dark
Package Weight
0.4 oz
Beverage Flavor
Organic Sumatran Extra Bold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4060
Zoro #
G505310533
UPC #
099555040609
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Coffee
Net Weight
9.6 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Dark
Package Weight
0.4 oz
Beverage Flavor
Organic Sumatran Extra Bold
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Sub-Brand
Green Mountain Coffee(R)
Standards
Certified Organic; Fair Trade Certifiedâ„¢
Description
Coffee, Net Weight 9.6 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Dark, Package Weight 0.4 oz, Sub-Brand Green Mountain Coffee(R), Beverage Flavor Organic Sumatran Extra Bold, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.