Door and Butt Hinge, Stainless Steel, Full Mortise Mounting, 1 15/16 in Leaf W x 4 1/2 in Leaf H

  • Mfr # 4 1/2X4 1/2 MPB99 32D NRP

  • Zoro # G5053575


product price:  $31.39
/ea

Key Features

Corners
Square
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.18 in
Door Leaf Width
4 1/2 in
Finish
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4 1/2X4 1/2 MPB99 32D NRP
Zoro #
G5053575
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.18 in
Door Leaf Width
4 1/2 in
Pin Dia.
3/4"
Required Door Thickness
1-3/4 in
Frame Leaf Width
1 15/16 in
Frame Leaf Thickness
0.18 in
Frame Leaf Height
4 1/2 in
Overall Width
4 1/2 in
Door Thickness - Maximum
1 3/4 in
Pin Diameter
3/4 in
Door Thickness - Minimum
1 3/4 in

Details

Corners
Square
Finish
Satin Stainless Steel
Holes per Leaf
4
Load Capacity
250 lb
Material
Stainless Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Non-Removable Pin; Five Knuckle Heavy Duty Hinge
Holes
With
Fire Rating - Door Hardware
3 hr
Hardware
Included
Pin Type
Non-Removable
Pin Material
Steel
Bearing Type
Ball
Item
Door and Butt Hinge
Standards
ANSI/BHMA A156.1, ANSI/BHMA A156.7, NFPA 80
Ligature Resistant
No
Hand Orientation
Non-Handed
Mounting Style
Full Mortise
Fire Rating
3 hr
Removable Pin
No
Corner Type
Square
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Stainless Steel
Range of Motion - Maximum
270 Degrees
Number of Holes per Leaf
4

Description

Butt Hinge, Stainless Steel, Dull Stainless Steel Finish, 250 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 1 15/16 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.