Door and Butt Hinge, Steel, Full Mortise Mounting, 1 15/16 in Leaf W x 4 1/2 in Leaf H

  • Mfr # 4 1/2X4 1/2 MPB79 26D NRP

  • Zoro # G5053636


product price:  $9.89
/ea

Key Features

Corners
Square
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
4 1/2 in
Finish
Satin Chromium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4 1/2X4 1/2 MPB79 26D NRP
Zoro #
G5053636
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
4 1/2 in
Pin Dia.
39/64"
Required Door Thickness
1-3/4 in
Frame Leaf Width
1 15/16 in
Frame Leaf Height
4 1/2 in
Frame Leaf Thickness
0.134 in
Overall Width
4 1/2 in
Door Thickness - Maximum
1 3/4 in
Pin Diameter
5/8 in
Door Thickness - Minimum
1 3/4 in

Details

Corners
Square
Finish
Satin Chromium
Holes per Leaf
4
Load Capacity
250 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
For Standard Weight Doors Only, use MPB79 or MPB91 if Door has Closing Device, MPB79 and MPB68 Approved for NFPA 80 Fire-Rated Openings
Hardware
Included
Item
Door and Butt Hinge
Pin Type
Non-Removable
Pin Material
Steel
Fire Rating - Door Hardware
3 hr
Bearing Type
Plain
Standards
ANSI/BHMA A156.1, ANSI/BHMA A156.7, NFPA 80
Holes
With
Ligature Resistant
No
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Corner Type
Square
Mounting Style
Full Mortise
Number of Holes per Leaf
4
Fire Rating
3 hr
Range of Motion - Maximum
270 Degrees
Removable Pin
No
Includes Hardware
Hardware Included

Description

Butt Hinge, Steel, Dull Stainless Steel Finish, 250 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 1 15/16 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Plain Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.