Gloves, Nitrile, Palm & Fingers, M 12 PK

  • Mfr # 16-343LG/M

  • Zoro # G505375754


product price:  $94.25
/pk 12, $7.85/ea
Free Shipping & Returns

Key Features

Glove Size
M
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
Thickness
13 ga
Glove Construction
Seamless Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16-343LG/M
Zoro #
G505375754
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M
Thickness
13 ga

Details

Item
Gloves
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
Glove Construction
Seamless Knit

Description

Gloves, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.