
Grade 2, 1/4"-20 Structural Bolt, Titanium, 3/4 in L
Mfr # 0045056
Zoro # G505391716
product price:Â $9.79
/ea
Sold in multiples of 20 for $195.80
Key Features
Phillips Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Material
Titanium
Thread Style
Fully Threaded
Standards
ANSI-B18.8.1; ASME-B18.2.1
Tolerance
+0/-0.013 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0045056
Zoro #
G505391716
UPC #
051907328155
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Fastener Length
3/4 in
Details
System of Measurement
Inch
Drive
Phillips
Material Grade/Class
Grade 2
Material
Titanium
Thread Style
Fully Threaded
Standards
ANSI-B18.8.1; ASME-B18.2.1
Item
Structural Bolt
Tolerance
+0/-0.013 in
Description
These fully threaded bolts are TRUE TITANIUM(TM), specifically Grade 2 (CP). Grade 2 titanium is in common use where ultimate corrosion resistance is desired. These bolts are completely corrosion free in saltwater and corrosion resistant in many industria
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.