Grade 2, 1/4"-20 Structural Bolt, Titanium, 1 in L

  • Mfr # 0045058

  • Zoro # G505391754


product price:  $9.75
/ea
Sold in multiples of 8 for $78.00

Key Features

Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Material
Titanium
Thread Style
Fully Threaded
Standards
ANSI-B18.8.1; ASME-B18.2.1
Tolerance
+0/-0.013 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0045058
Zoro #
G505391754
UPC #
708498484240
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Fastener Length
1 in

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 2
Material
Titanium
Thread Style
Fully Threaded
Standards
ANSI-B18.8.1; ASME-B18.2.1
Item
Structural Bolt
Tolerance
+0/-0.013 in

Description

These fully threaded bolts are TRUE TITANIUM(TM), specifically Grade 2 (CP). Grade 2 titanium is in common use where ultimate corrosion resistance is desired. These bolts are completely corrosion free in saltwater and corrosion resistant in many industria

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.