Door Top Bend, White, ABS, Ends

  • Mfr # US/FLDB3015W/5/GR

  • Zoro # G5054646


product price:  $1.55
/ea
Sold in multiples of 5 for $7.75

Key Features

Fittings Sub-Category
End Fittings
Color
White
For Use With
Mfr. No. US/R2D3015W/GR, US/R3D3015W/GR
Material
PVC
Mounting
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US/FLDB3015W/5/GR
Zoro #
G5054646
UPC #
818165010426
Country of Origin
United Kingdom

Dimensions

For Raceway Width
1 1/4 in
Raceway Width
1 1/4 in
Raceway Height
1/2 in
Overall Height
1/2 in
Overall Length
2 1/4 in
For Raceway Width x Height
1 3/6 in x 9/16 in
For Raceway Height
1/2 in
Length
2 1/4 in
Overall Depth
1 1/4 in
Overall Width
1 1/4 in
Depth
1 1/4 in

Details

Item
90 Degree Door Top Elbow
Fittings Sub-Category
End Fittings
Color
White
For Use With
Mfr. No. US/R2D3015W/GR, US/R3D3015W/GR
Material
PVC
Mounting
Surface
Backing
Open
Features
Clip Over
IP Rating
00
Number of Channels
1
Material of Construction
ABS
Series
D-Line Mini Raceway 1.18 in x 0.59 in (30x15mm) Item 38G172, 38G171, 60WA63 and 60WA64
Function
Turn Corners and Connect D-Line Lengths
Mounting Style
Clip Over
Compatible with Product Type
Mini Raceways
Includes
(5) Door Top Bends
Cover Material
Plastic
Standards
RoHS

Description

90 Degree Door Top Elbow, Series D-Line Mini Raceway 1.18 in x 0.59 in (30x15mm) Item 38G172, 38G171, 60WA63 and 60WA64, For Raceway Height 1/2 in, For Raceway Width 1 1/4 in, For Raceway Width x Height 1 3/6 in x 9/16 in, Material PVC, Color White, Number of Channels 1, Mounting Style Clip Over, Backing Open, Compatible with Product Type Mini Raceways, Features Clip Over, Includes (5) Door Top Bends, Overall Depth 1 1/4 in, Overall Height 1/2 in, Overall Length 2 1/4 in, Overall Width 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.