Connector, White, Connectors

  • Mfr # US/CP3015W/5/GR

  • Zoro # G5054953


product price:  $0.99
/ea
Sold in multiples of 5 for $4.95

Key Features

Fittings Sub-Category
Connectors
Color
White
For Use With
Mfr. No. US/R2D3015W/GR, US/R3D3015W/GR
Material
PVC
Mounting
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US/CP3015W/5/GR
Zoro #
G5054953
UPC #
818165010365
Country of Origin
United Kingdom

Dimensions

Raceway Width
1 1/4 in
Overall Height
1/2 in
Raceway Height
1/2 in
Overall Length
1 1/2 in
For Raceway Width x Height
1 3/6 in x 9/16 in
For Raceway Width
1 1/4 in
For Raceway Height
1/2 in
Length
1 1/2 in
Overall Depth
1 1/4 in
Overall Width
1 1/4 in
Depth
1 1/4 in

Details

Item
Coupling
Fittings Sub-Category
Connectors
Color
White
For Use With
Mfr. No. US/R2D3015W/GR, US/R3D3015W/GR
Material
PVC
Mounting
Surface
Backing
Open
Features
Smooth Fit
Number of Channels
1
IP Rating
00
Compatible with Product Type
Mini Raceways
Material of Construction
ABS
Mounting Style
Smooth Fit
Includes
(5) Coupling
Function
Turn Corners and Connect D-Line Lengths
Series
D-Line Mini Raceway 1.18 in x 0.59 in (30x15mm) Item 38G172, 38G171, 60WA63 and 60WA64
Cover Material
Plastic
Standards
RoHS

Description

Coupling, Series D-Line Mini Raceway 1.18 in x 0.59 in (30x15mm) Item 38G172, 38G171, 60WA63 and 60WA64, For Raceway Height 1/2 in, For Raceway Width 1 1/4 in, For Raceway Width x Height 1 3/6 in x 9/16 in, Material PVC, Color White, Number of Channels 1, Mounting Style Smooth Fit, Backing Open, Compatible with Product Type Mini Raceways, Features Smooth Fit, Includes (5) Coupling, Overall Depth 1 1/4 in, Overall Height 1/2 in, Overall Length 1 1/2 in, Overall Width 1 1/4 in, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.