Scissors, Right or Left Hand, 5 In. L
Mfr # 13131
Zoro # G5055705
product price:Â $6.29
/eaKey Features
Overall Length
5 in
Blade Material
Stainless Steel
Handle Style
Straight
Handle Material
Plastic
Tip Shape
Pointed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
13131
Zoro #
G5055705
UPC #
073577131316
Country of Origin
China
Dimensions
Overall Length
5 in
Length of Cut
1 3/4 in
Blade Length
5 in
Details
Blade Material
Stainless Steel
Handle Style
Straight
Handle Material
Plastic
Tip Shape
Pointed
Cutting Edge
Knife
Item
Scissors
Primary Application
Multipurpose
Application
Multipurpose
Handle Color
Assorted
Left/Right Hand
Ambidextrous
Handle Design
Ring and Enlarged Bow
Adjustable
No
Features
Durable, Extra Strong
Material Application
Paper
Hand Orientation
Ambidextrous
Cutting Edge Type
Straight
Description
Scissors, Adjustable No, Application Multi-Purpose, Blade Length 5 in, Blade Material Stainless Steel, Cutting Edge Type Straight, Features Durable, Extra Strong, Hand Orientation Ambidextrous, Handle Color Assorted, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.