
4 ft Fiberglass Platform Stepladder, 375 lb Capacity
Mfr # 15404-001
Zoro # G505658321
product price:Â $184.99
/ea
Free Shipping & Returns
Key Features
Ladder Material
Fiberglass
Reach Height - Maximum
8.3 ft
Standing Height - Maximum
1.8 ft
Load Capacity - Maximum
375 lb
Base Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
15404-001
Zoro #
G505658321
UPC #
096764154042
Country of Origin
China
Dimensions
Overall Height
4 ft
Reach Height - Maximum
8.3 ft
Standing Height - Maximum
1.8 ft
Base Width
20 in
Platform Depth
1 in
Platform Width
1 ft
Step Width
13 in
Step Depth
3 in
Platform Height
Not Available
Details
Item
Platform Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
Not Available
Weight
16 lb
Tread Type
Ribbed
Series
MIGHTYLITE 2.0
Number of Steps
2
ANSI Duty Rating
Type IAA
Step Spacing
12 in
Includes
Not Available
Standards
ANSI
Color
Green
Conductivity
Non-Conductive
Shoe Type
Slip-Resistant
Description
Platform Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 4 ft, Load Capacity 375 lb, Number of Steps 2, Base Spread 20 in, Bottom Width 20 in, Step Depth 3 in, Step Tread Ribbed, Series MIGHTYLITE 2.0, Includes Ground Cue, Tool Tray Top Cap, Standards ANSI, Rung/Step Spacing 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.