MidKnight MK-296, Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, L (9), 100 PK, Black

  • Mfr # MK-296

  • Zoro # G505658352


product price:  $16.15
/pk 100, $0.16/ea

Key Features

Material
Nitrile
Palm Thickness
4.7 mil
Color
Black
Disposable Glove Type
Food-Grade, General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MK-296
Zoro #
G505658352
UPC #
769799296079
Country of Origin
Malaysia

Dimensions

Size
L
Palm Thickness
4.7 mil
Size - Numeric
9
Length
245 mm
Finger Thickness
5.9 mil
Size- Alpha
L

Details

Material
Nitrile
Item
Disposable Gloves
Color
Black
Disposable Glove Type
Food-Grade, General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
MidKnight MK-296
Sterile/Non-Sterile
Non-Sterile
Medical Glove Type
Exam
Texture
Smooth
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Tested for Fentanyl Protection
Tested for Fentanyl Protection
Accelerator-Free
Contains Accelerators
Cuff Style
Beaded
Silicone-Free
Silicone-Free
Glove Treatments
Powder-Free
Texture Location
Full
Double Gloving Method
Outer
Acceptable Quality Level (AQL)
1.5
Standards
ASTM D6319, EN 1149-1/2/3, EN 420:2003 + A1:2009, FDA21 CFR 177-2600, ISO 11193, US QSR/FDA 510(k)
Anti-Static
Anti-Static Included
Federal 209E Clean Room Class
Not Rated
Features
Non-Foaming
Green Environmental Attribute
Plastic-Free Packaging Product

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color Black, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Double Gloving Method Outer, Features Non-Foaming, Finger Thickness 5.9 mil, Latex-Free Latex-Free, Length 245 mm, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.