Wire Connector, 2 Port, Clear, Plastisol Insulation

  • Mfr # IT-2CB

  • Zoro # G505715307


product price:  $25.59
/ea

Key Features

For Wire Size
2 AWG
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum Alloy
Insulation Material
Plastisol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-2CB
Zoro #
G505715307
UPC #
-
Country of Origin
United States

Dimensions

For Wire Size
2 AWG
Hex Size
5/32 in
For Stranded Copper Wire Size - Minimum
14 AWG
For Stranded Copper Wire Size - Maximum
2 AWG
Hex Wrench Size
5/32
Conductor Al Size Range
2 AWG – 12 AWG
Conductor Cu Size Range
2 AWG – 14 AWG
For Maximum Wire Size - Stranded
2 AWG
For Minimum Wire Size - Stranded
14 AWG

Details

Item
Wire Connector
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum Alloy
Insulation Material
Plastisol
Head Style
Hex
Finish
Insulated
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
UL 746C 750 Degrees C Glow Wire, UL Listed 486A/B Wire Connector
Material
Aluminum
Maximum Voltage
600 V
RoHS Compliant
Yes
Conductors Count
2
Ul Standard
UL 486A/B
Temp Rating
90C, AL9CU
Max Torque
65
Conductor Type
Copper, Aluminum
Al Conductor Max Amp
100
Assortment
Clear Coated Pre-Insulated Connectors
Wire Cable Class
Class B, Class C
Env Temp
Cold Temperature rated to -45C
Certifications
cULus
Cu Conductor Max Amp
130
Ul File No
E186991
Maximum Conductors
2
Connector Type
Dual-Side Entry
Torque
65 IN/LBS

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Head Style Hex, Hex Size 5/32 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards UL 746C 750 Degrees C Glow Wire, UL Listed 486A/B Wire Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.