This item is Discontinued.

Reebok Athl Work Shoe, Comp Toe, Brw, 9W, PR RB1870-9W

Athl Work Shoe, Comp Toe, Brw, 9W, PR (Discontinued)

  • Mfr # RB1870-9W
  • Zoro # G5057516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1870-9W
Zoro #
G5057516
UPC #
690774220355
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Heel Height
Less Than 1/2 in

Details

Color
Brown
Gender
Men's
Toe Type
Composite
Footwear Style
Athletic Shoe
Insulated
No
Waterproof
No
Closure Type
Lace Up
Predominant Footwear Color
Brown
Non Metallic Upper
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Liner Material
Tailex
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Standards
ASTM F2413-05 M I/75 C/75 EH
Ninety Degree Heel
No
Max. Heat Rating
100 Degrees F
Upper Boot Material
All Leather
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
Yes
Insole System
EVA w/Sponge Rubber Heel Wedge
Mark II Slip Test Results- Dairy Tile Dry
0.89
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.58
Electrical Hazard Rated
Yes
Conductive
No
Footwear Sole Pattern
Siped
Style Number
1870
Footwear Construction Type
Cemented
Footwear Shank Type
Plastic
Item
Athletic Work Shoes
Mark II Slip Test Results- Dairy Tile Wet
0.86
Wide Toe Cap
No
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Composite
Resists
Oils, Slips
Upper Material
Leather

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 1870, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.