This item is Discontinued.

Invid Tech Camera, Dome Type, Focal 3.3 to 12mm PAR-C4DRIR3312

Camera, Dome Type, Focal 3.3 to 12mm (Discontinued)

  • Mfr # PAR-C4DRIR3312
  • Zoro # G5057558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR-C4DRIR3312
Zoro #
G5057558
UPC #
-
Country of Origin
Unknown

Dimensions

Focal Length (mm)
3.3 to 12
Depth (In.)
4-31/64
IR Illuminator Wavelength
850nm
Dia. (In.)
5-29/32

Details

Item
Camera
For Use With
DVR
Lens
Fixed
Line Resolution
4 MP
Power Consumption
1W (Day), 3.5W (Night)
Min. Light Level (Lux)
0
Pixels
4 MP
Illumination
Yes
Voltage
12V DC
Day/Night Capable
Day/Night
S/N Ratio (dB)
More than 52
Digital Video Camera Image Sensor
1/3 CMOS
Type
Dome
Exposure Conditions
-4 Degrees to 122 Degrees F
Luminance Factor
0 lux LED On
Camera Body Color
White
Detection Range
0 to 98 ft
Scanning
Progressive
Mount
Ceiling, Surface, Wall
Power Supply
Not included
Indoor/Outdoor
Indoor, Outdoor
Display
Color

Description

Camera, For Use With DVR, Pixels 4 MP, IR Illuminator Wavelength 850nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.