Terminal Block, 20 A, 600 V AC, 12 AWG

  • Mfr # 2271693-5

  • Zoro # G505797792


product price:  $7.39
/ea
Sold in multiples of 20 for $147.80

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Current
20 A
Maximum Voltage
600 V AC
For Minimum Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2271693-5
Zoro #
G505797792
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Screw Size
M2.6

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
20 A
Maximum Voltage
600 V AC
Contact Base Material
Copper Alloy
Block Type
Standard
Operating Temperature Range
-40 to 105°C
Contact Current Rating (Max)
20 A
Sealable
No
Tightening Torque
5 in-lbs
Centerline (Pitch)
.197 in
Screw Plating Material
Zinc
Modular Terminal Block Product Type
Screw Terminal Block
Number of Positions
2
Screw Base Material
Steel
Contact Plating Material
Tin
Circuit Application
Power
Number of Circuits
2
UL Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.