Pressure Transducer, 0 to 500 PSI

  • Mfr # P499RCP-105C

  • Zoro # G5058146


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1% of Full Scale
Housing Material
Stainless Steel
Output
0.5 to 4.5V DC
Electrical Connections
3-Pin Packard Connector
Process Connection
1/4 in Male SAE 45 Degrees Flare
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P499RCP-105C
Zoro #
G5058146
UPC #
662011077312
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Process Connection Size - Transmitter
1/4 in
Manufacturers Warranty Length
3 yr
Overall Length
3.19 in
Overall Width
0.875 in
Cable Length
6.5 ft

Details

Item
Pressure Transmitter
Accuracy
+/-1% of Full Scale
Housing Material
Stainless Steel
Output
0.5 to 4.5V DC
Electrical Connections
3-Pin Packard Connector
Process Connection
1/4 in Male SAE 45 Degrees Flare
Process Connection Type
SAE 45 Degrees Flare
Operating Temp.
-40 to 185 Degrees F
Power Required
5V DC
Series
P499
Range Units - Transmitter
psi
For Use With
Any Corrosive or Non-Corrosive Pressure Medium That is Compatible With 17-4PH Stainless Steel, Including Water, Condensate, Carbon Dioxide, Glycol, Most Refrigerants Including Ammonia, and Many Other Compatible Fluids and Gases
Loop Resistance
Minimum Between Transducer Body and Any Wire, 100 megaohm @ 500 V DC
Range
0 to 500 psi
NEMA Rating
7 - Class 1, Division 2, Groups A, B, C, and D
Housing
17-4PH Stainless Steel Construction
Electrical Connections - Transmitter
Packard Connector
Output - Transmitter
0.5 to 4.5V DC
Safety Rating - Transmitter
Class I, Div. 2, Groups A, B, C, D
Operating Temp. - Transmitter
-40 Degrees to 185 Degrees F
Process Connection Type - Transmitter
SAE Flare Internal Thread
Wetted Materials - Transmitters
17-4PH Stainless Steel
Power Required - Transmitters
5V DC
Compatible With
All Media Compatible with 17-4PH Stainless Steel, Including Ammonia
Wiring Entry - Transmitter
None
Wetted Materials
17-4PH Stainless Steel Construction
Accuracy - Transmitter
+/-1.00%
Transmitter Type
Pressure Transmitter
Calibration Certificate
No
Range Values - Transmitter
0 to 500
Includes
Transducer
Safety Rating
Class I Div. 2
Features
1% Total Error Band, Environmentally Protected Electronics, Long Operating Life, Single-Piece Machined Port
Standards
UL Listed
Fitting Material
Stainless Steel
For Use With Media Type
Ammonia, Carbon Dioxide, Condensate, Fluids, Gas, Glycol, Refrigerants, Water
Burst Pressure
5x Range
Explosion/Fire Proof
No
Overpressure
2x Range
Maximum Operating Temperature
185 Degrees F
Pressure Units
psig/bar
Maximum Loop Resistance
100 Mega Ohm @ 500V DC
Number of Wires
3
Process Connection Gender
Male
Maximum Pressure
500 psi
Calibration Certificate Included
No
NIST Traceable Certificate
No
Minimum Operating Temperature
-40 Degrees F
Electrical Connection
3-Pin Packard Connector
Minimum Pressure
0 psi
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Intrinsically Safe
No
Loop Resistance - Maximum
100 Mega Ohm @ 500V DC
Intrinsic Safety
Not Specified Intrinsically Safe
Input Voltage
5V DC
Output Power
0.5 to 4.5V DC
Process Media Temperature - Maximum
185 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Maximum
500 psi
Pressure Measurement - Minimum
0 psi
IP Rating
IP67
Process Media Temperature - Minimum
-40 Degrees F
Pressure Type Measured
Gauge

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 500 psi, Electrical Connections 3-Pin Packard Connector, Output 0.5 to 4.5V DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type SAE 45 Degrees Flare, Power Required 5V DC, IP Rating IP67, Series P499, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.