Rubicon 5 Light Vanity, Chrome & Clear

  • Mfr # 1927-5V-CH-LED

  • Zoro # G505834879


product price:  $453.99
/ea
Free Shipping & Returns

Key Features

Height
6.5"
Length
5.25"
Width
36"
Housing Finish
Chrome
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1927-5V-CH-LED
Zoro #
G505834879
UPC #
685659143232
Country of Origin
China

Dimensions

Height
6.5"
Length
5.25"
Width
36"
Canopy Dimensions
8.66 in x 4.72 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
5
Style
contemporary; metropolitan
Shade Material
Glass
Color Temp.
3000K
Lamp Watts
13
Standards
CUL/cETLu
Dimmable
Yes
Lamp Included
Yes
Series
Rubicon
Housing Material
Steel
Source Lumens
2400
Delivered Lumens
2250
Color Rendering Index
Greater than 80
Rated Location
Damp
Shade Finish
Clear
Bulb Base
LED-G9

Description

This chrome finish five-light vanity light energizes a contemporary bath space. Take advantage of a tasteful Art Deco inspired silhouette and the beautiful pairing of chrome steel and clear glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.