Portico Pearl Arabesque SAMPLE. Glossy Ceramic Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-MD-0240-SAM

  • Zoro # G505837610


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Ceramic
Finish
Glossy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0240-SAM
Zoro #
G505837610
UPC #
-
Country of Origin
Thailand

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Portico Pearl
Material
Ceramic
Finish
Glossy
Weight
2.9
Application
Walls
Package qty
1 Sample

Description

For your kitchen backsplash, bathroom shower or accent wall, look to this arabesque ceramic mosaic tile. designed for indoor, outdoor, residential and commercial use, the glossy beige stone creates decorative style in any space. mesh-backed sheets allow easy installation and a professional look. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.