Faucet Nuts, PK2
Mfr # G60502
Zoro # G5058916
product price:Â $19.13
/pk 2, $9.57/eaKey Features
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Zurn
Material
Brass
Finish
Brass
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G60502
Zoro #
G5058916
UPC #
670240418646
Country of Origin
Thailand
Dimensions
Thread Size
1/2 in
Overall Height
4 3/5 in
Overall Length
6 9/10 in
Overall Width
5 9/10 in
Details
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Zurn
Material
Brass
Finish
Brass
Material of Construction
Brass
For Use With
Zurn Aqua Spec Faucets
Item
Faucet Nuts
Connection
1/2 in MNPS
Body Material
Brass
Product Type
Faucet Nut
Compatible Series
AquaSpec(R)
Compatible Manufacturer Part Number
Z871B1-XL, Z871B4-XL
Compatible Brand
Zurn
Thread Type
NPS
Compatible Faucet Component
Faucet
Thread Gender
Male
Description
Faucet Nuts, For Use With Mfr. Model Number Z871B1-XL, Z871B4-XL, Includes Not Applicable, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.