Spout Nut

  • Mfr # 59435001

  • Zoro # G5058961


product price:  $6.99
/ea

Key Features

Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
Zurn
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59435001
Zoro #
G5058961
UPC #
670240415256
Country of Origin
Thailand

Dimensions

Size
1 in
Manufacturers Warranty Length
3 yr
Connection Size
3/4 in
Outside Diameter
1 in

Details

Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
Zurn
Material
Brass
Finish
Chrome
Material of Construction
Brass
Includes
Nut
For Use With
Temp Gard Shower Valves
Item
Spout Ring
Connection
Push In Compression
Features
Temp-Gard Shower Valves
Includes Trim Plate
No
Ligature Resistant
No
Includes Tub Spout
No
Includes Handle
No
Connection Type
Push In Compression
Includes Valve
No
CEC Compliant
Non CEC Compliant
Includes Drain Stopper
No
Includes Stem
No
Includes Plaster Guard
No
Includes Check Stop
No
Includes Cartridge
No
Series
Z7300
Body Material
Brass
Product Type
Spout Ring
Compatible Manufacturer Part Number
Z871B1-XL, Z871B4-XL
Compatible Series
Z7300 Series Shower Valves
Compatible Brand
Zurn

Description

Spout Nut, Material of Construction Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.