Degreaser, 55 gal Drum, Liquid

  • Mfr # 57085

  • Zoro # G505922835


product price:  $1,030.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Size
55 gal
Cleaner Form
Liquid
Degreaser Application
Machinery Parts, Molds and Equipment
Fragrance
Mild
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57085
Zoro #
G505922835
UPC #
-
Country of Origin
United States

Dimensions

Size
55 gal
Cleaner Container Size
55 gal
Container Size
55 gal

Details

Item
Degreaser
Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
Machinery Parts, Molds and Equipment
Fragrance
Mild
Recommended Dilution
Ready to Use
Color
Red
Net Weight
365.72 lb
Cleaner Container Type
Drum
Biodegradable
No
Chlorinated/Non Chlorinated
Non Chlorinated
Plastic Safe
Yes
Primary Chemical
None
Nonflammable
No
VOC Content
100%
Features
Non-Corrosive To Metal Surfaces
Dielectric Strength
39,600V
Butyl Free
No
Application
Electrical, Equipment/Machinery, Fleet/Vehicle
Standards
CERCLA, OSHA, SARA, TSCA Compliant
Base Formula
Solvent Based
Flash Point
-0.4 Degrees F
Cleaner Chemical Product Grouping
Degreasers
NSF Rating
Not Rated
Product Series
I.D. Red
Properties
Plastic Safe
Removes
Oil, Grease, Tar, Dirt, and Lubricants

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 365.72 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength 39,600V, Application Electrical, Equipment/Machinery, Fleet/Vehicle, TSCA Compliant, Primary Chemical None, Base Formula Solvent-Based

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.