Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 1/4 in. Lockbolt to Blind Rivet Tool Conversion Kit

  • Mfr # 49-16-2661R

  • Zoro # G505948019


product price: $129.00
/ea
Free Shipping & Returns

Key Features

Series
M18
Overall Length
7 1/4 in
Material
Aluminum, Stainless Steel, Steel
Blind Rivet Dia. - Steel
3/16 in, 7/32 in, 1/4 in, 9/32 in
Tool Weight
0.51 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2661R
Zoro #
G505948019
UPC #
045242664757
Country of Origin
China

Dimensions

Overall Length
7 1/4 in
Blind Rivet Dia. - Steel
3/16 in, 7/32 in, 1/4 in, 9/32 in
Stroke Length
1 9/50 in
Blind Rivet Dia. - Aluminum
3/16 in, 7/32 in, 1/4 in, 9/32 in
Blind Rivet Dia. - Stainless Steel
3/16 in, 7/32 in, 1/4 in, 9/32 in
Overall Width
1 5/16 in
Overall Height
1 5/16 in

Details

Series
M18
Material
Aluminum, Stainless Steel, Steel
Item
Conversion Kit
Tool Weight
0.51 lb
Pulling Force
4,500 lb
Battery Series
M18
Housing Material
Aluminum, Stainless Steel, Steel
Features
Only 12.5 in. in Length Including the Mandrel Collector, Serves as an Organized Storage Solution for Both Blind Rivet and Lockbolt Pieces, Serves as an Organized Storage Solution for Both Blind Rivet and Lockbolt Tool Parts
Brushless Motor
Yes
Rivet Type
Blind Rivet
Product Type
Lockbolt to Blind Rivet Conversion Kit
Compatible Product Type
Lockbolt Tool
Number of Pieces
8
Compatible Manufacturer Model Number
2661-20
Compatible Brand
M18 FUEL(TM)

Description

M18 FUEL 1/4" Lockbolt to Blind Rivet Tool Conversion Kit enables the M18 FUEL 1/4" Lockbolt Tool w/ ONE-KEY to convert into a Blind Rivet installation tool. By utilizing this Kit, the Tool will be capable of installing 3/16" (4.8mm), 7/32" (6.0mm), 1/4" (6.4mm), and 9/32" (7.0mm) aluminum, steel, and stainless steel Blind Rivets. This item is compatible with the MILWAUKEE M18 FUEL 1/4" Lockbolt Tool w/ ONE-KEY (sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.