
Wood Screw, #9 x 2-1/2 in, Torx Drive, 250 PK
Mfr # DT62F250
Zoro # G505994429
product price: $31.99
/pk 250, $0.13/eaKey Features
Torx Drive
System of Measurement
Inch
Screw Size
#9
Fastener Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DT62F250
Zoro #
G505994429
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
2-1/2 in
Details
System of Measurement
Inch
Drive
Torx
Item
Wood Screw
Description
Deckfast epoxy screws for pressure treated decking provide unmatched performance, ease of use and value. These high quality deck screws feature extra deep star drive recesses. The epoxy coating provides excellent corrosion resistance and is designed for high adhesion so that the coating remains intact during installation.
- • Reinforced flat head with nibs
- • Type 17 auger tip
- • Color matched epoxy coating
- • For pressure treated decking and general exterior use
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.