Synthetic Felt Sheets, 1/16", Synthetic, 36"
Mfr # BULK-FS-PET-23
Zoro # G506134473
product price:Â $25.39
/eaKey Features
Thickness
1/16"
Grade
Synthetic
Material
Polyester Felt
Color
White
Vibration Absorption
Ultra High
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-PET-23
Zoro #
G506134473
UPC #
193005263737
Country of Origin
China
Dimensions
Thickness
1/16"
Length
36"
Width
72"
Details
Item
Synthetic Felt Sheets, Strips & Rolls
Grade
Synthetic
Material
Polyester Felt
Backing Type
Plain
Color
White
Vibration Absorption
Ultra High
Durometer
25A
Tensile Strength (PSI)
400 psi
Abrasion Resistance
Excellent
Density (Lbs./Sq. Yd.)
0.53 lbs/sq yd
Wool Content
0 %
Reinforced Material
Synthetic Polyester
Density
0.53 lb/sq yd
Shape
Sheet
Tensile Strength
400 psi
Maximum Temperature
180 Degrees F
Minimum Temperature
-80 Degrees F
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.