Brio 14 Cord Pendant, Gold Foil, Satin Nickel Finish, 1x9W LED

  • Mfr # 1JT-4345GF-LED-SN

  • Zoro # G506139232


product price:  $513.00
/ea
Free Shipping & Returns

Key Features

Color
Gold Foil
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1JT-4345GF-LED-SN
Zoro #
G506139232
UPC #
767893917128
Country of Origin
Türkiye

Dimensions

Maximum Hanging Length
10 in
Shade Diameter
13.75 in
Canopy/Fitter Length/Depth (in Inches)
5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Length/Depth
13.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Shade Height
6.875 in

Details

Color
Gold Foil
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Rated Life
30000
Fixture Type
Cord
Max. Fixture Wattage
9W
Housing Material
Brass/Steel
Color Temperature
3000K
Includes
Lamp
Fixture Wattage
9W
Material
Brass/Steel
Lamp Quantity
1
CRI
90+
Collection
Besa Brio 14 Cord Pendant
Standards
UL; cUL
Dimmable
Yes
Bulb Technology
LED
Lumens
800
Lamp Base
GU24
Shade Color
Gold
Shade Finish
Gold Foil
Lamp Shape
A19

Description

The Brio 14 is a wide yet compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Gold Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. This décor is full of textured and depth, however the outer surface of the glass is smooth. When lit the glass comes to life, as the distressed foil allows glimpses of light to pass through. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.