Enclosure Lock, Disc, Dull Chrome

  • Mfr # 15767C45

  • Zoro # G5061716


product price:  $13.29
/ea

Key Features

Key Type
Alike
Finish
Dull Chrome
Material
Pressure Cast Lift Lever and Bolt, Steel Case, Zinc Plated Standard
Opens With
Key
Mounting Hole Dia.
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15767C45
Zoro #
G5061716
UPC #
219190022444
Country of Origin
China

Dimensions

Mounting Hole Dia.
5/32 in
For Door Thickness (In.)
Varies
Mounting Hole Dia. (In.)
53/64 x 1-15/32 sq in
Body Height
3 in
Body Thickness
1 5/8 in
Throw Length
9/32 in
Body Width
1 1/16 in

Details

Item
Enclosure Lock
Key Type
Alike
Finish
Dull Chrome
Material
Pressure Cast Lift Lever and Bolt, Steel Case, Zinc Plated Standard
Opens With
Key
Number of Keys
2
Keying
Keyed Alike
Key Number
CAT45
Lock Style
Cabinet
Lock Type
Dead Latch
Includes
2 CAT45 Keys
Mounting Style
Mortise
Interchangeable Core
No
Unlock Turn Direction
Right
Lock Body Material
Steel
Latch Bolt Shape
Oval
Series
Panelboard
Number of Mounting Holes
2
Lock Body Finish
Zinc-Plated
Lock Orientation
Horizontal Right
Key Retaining
No
Cabinet Lock Type
Enclosure Deadlatch Locks
Lock Body Color
Silver
Security Level
General Security
Lock Body Shape
Rectangular
Mounting Hardware Required
No
For Material
Metal, Plastic, Wood
Distance Between Mounting Holes
3 in
Includes Mounting Hardware
No
Type
Disc

Description

Lock Style Cabinet, Lock Type Dead Latch, Opens With Key, Dull Chrome Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.