Epoxy Adhesive, ClearWeld Series, Transparent Yellow, Syringe, 1:01 Mix Ratio, 1 hr Functional Cure

  • Mfr # 50112

  • Zoro # G5061831


product price:  $6.29
/ea

Key Features

Type
ClearWeld
Container Type
Syringe
Functional Cure
1 hr
Color
Transparent Yellow
Mixing Ratio
1:01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50112
Zoro #
G5061831
UPC #
043425501127
Country of Origin
United States

Dimensions

Size
0.85 oz

Details

Item
Epoxy Adhesive
Type
ClearWeld
Container Type
Syringe
Functional Cure
1 hr
Color
Transparent Yellow
Mixing Ratio
1:01
Resin Type
Epoxy
Working Time
5 min
Temp. Range
0 Degrees to 250 Degrees
Series
ClearWeld
Epoxy Max. Temp
250 Degrees to 299 Degrees F
For Use With
Cermaic, Glass, Most Plastics, Tile, Wood
Includes
Resin and Hardener
Total Volume
25 mL
VOC Content Weight Percentage
Less Than 1%
Features
Permanent Bond
Adhesive Consistency
Gel
Cured Color
Clear
Water Resistance
Not Water-Resistant
Resin Color
Clear
Materials Bonded
Ceramic, Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Tile, Wood
Full Cure Time
1 hr
Minimum Application Temperature
0 Degrees F
Non-Sagging
No
Included Components
Resin and Hardener
Maximum Performance Temperature
250 Degrees F
Primary Applications
General Purpose
Interior/Exterior
Interior/Exterior
Hardener Color
Clear
Low Odor
No
Alternate Product Name
Clearweld Syringe
Tensile Strength
3,900 psi
Marine Grade
No
Standards
OSHA 29 CFR 1910.1200
Cure Method
Ambient
Maximum Application Temperature
120 Degrees F
Adhesive Color
Clear
Compatible Surface Material
Ceramic, Glass, Metal, Plastic, Wood

Description

Epoxy Adhesive, Container Type Syringe, Cure Method Ambient, Cured Color Clear, Features Permanent Bond, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Tile, Wood, VOC Content Weight Percentage Less Than 1 Percent, Water Resistance Not Water-Resistant, Working Time 5 min, Maximum Application Temperature 120 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.