Double Box End Wrench, 1-1/4 x 1-7/16 in

  • Mfr # W-3270

  • Zoro # G5062495


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Finish
Natural
Overall Length
19 1/4 in
Size
1-1/4" x 1-7/16"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W-3270
Zoro #
G5062495
UPC #
702535893712
Country of Origin
United States

Dimensions

Overall Length
19 1/4 in
Size
1-1/4" x 1-7/16"
Head Size
1 1/4 in, 1 7/16 in
Wrench Head Sizes
1 1/4 in, 1 7/16 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Aluminum Bronze
Finish
Natural
SAE or Metric
SAE
Number of Points
12
Standards
FM Approved
Head Type
Offset
Ratcheting Configuration
Non-Ratcheting
Wrench Material
Aluminum Bronze
Wrench Shape
Straight
Insulated
No
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Box End Style
Spline
Head Movement
Fixed
Reversing
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Single End/Double End
Double End
Offset
15 Degrees
Wrench Product Grouping
Wrenches
Wrench Item
Box End Wrench
Non-Magnetic
Yes
Weight
2.3 lb
Grip Style
Ergonomic
Handle Type
One Piece
Tether Style
Tether Capable
Head Offset Angle
15 Degrees
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Ratcheting
No
Measurement Type
SAE
Nonsparking
Yes

Description

Box End Wrench, Aluminum Bronze, Natural, Head Size 1 1/4 in, 1 7/16 in, Overall Length 19 1/4 in, 15 Degrees , SAE, Offset, Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.